Cooper B-Line B631-36ZN 2 Holes Angular Brace

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B631-36ZN
  • Rexel Part Number:

    658165
  • UPC:

    781011561871

Angular Brace, 2 Holes, 45 Degree, Length: 36 in, Material: Steel, Finish: Zinc Plated.

$ 12,274.02 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B631-36ZN

Rexel Part # 658165

UPC 781011561871

UNSPSC 39121311

Length 36 in

Material Steel

Mounting 2-Hole

Type Angular Brace

Place your Will Call order by clicking the cart button next to the appropriate Branch