Superstrut AB239 2 Angular Fitting

  • Mfr/Brand Name:

    Superstrut
  • Mfr Number:

    AB239 2
  • Rexel Part Number:

    328897
  • UPC:

    616013270691

Angular Fitting, 2 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel, Finish: Gold-Galvanized.

$ 4,356.59 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Superstrut

Mfr Part # AB239 2

Rexel Part # 328897

UPC 616013270691

UNSPSC 39121705

Diameter 9/16 in

Material Steel

Mounting 2-Hole

Type Angular Brace

Place your Will Call order by clicking the cart button next to the appropriate Branch