Kindorf B 940 1 Steel Corner Brace

  • Mfr/Brand Name:

    Kindorf
  • Mfr Number:

    B 940 1
  • Rexel Part Number:

    66102
  • UPC:

    785991758283

Corner Brace, Overall Length 7-1/2 Inches, Length from Mounting Hole to Wall 6-3/4 Inches, Diagonal Length 8-1/8 Inches, Width 1-1/2 Inches, Steel with 9/16 Inch Holes

$ 1,114.64 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Kindorf

Mfr Part # B 940 1

Rexel Part # 66102

UPC 785991758283

UNSPSC 39121701

Diameter 9/16 in

Material Steel

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch