Kindorf B940-3 Steel Corner Brace

  • Mfr/Brand Name:

    Kindorf
  • Mfr Number:

    B940-3
  • Rexel Part Number:

    395589
  • UPC:

    785991758344

Corner Brace, Overall Length 19-1/2 Inches, Length from Mounting Hole to Wall 18-3/4 Inches, Diagonal Length 25-1/8 Inches, Width 1-1/2 Inches, Steel with 9/16 Inch Holes

$ 2,666.57 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Kindorf

Mfr Part # B940-3

Rexel Part # 395589

UPC 785991758344

UNSPSC 39121701

Material Steel

Type Corner Angle

Place your Will Call order by clicking the cart button next to the appropriate Branch