Arlington RTS4 Rooftop Support with Channel, 9" x 5-5/8", Rubber/Steel

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    RTS4
  • Rexel Part Number:

    345833
  • UPC:

    01899710492

Rooftop Support with Channel, Width: 9 Inch, Height: 5-5/8 Inch, Base Material: UV Resistant Rubber, Channel Size: 1-5/8 Inch x 1 5/8 Inch, Channel Material: Steel

$ 2,296.25 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # RTS4

Rexel Part # 345833

UPC 01899710492

UNSPSC 39121701

Material Steel

Type Rooftop Support

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch