Erico Caddy PSF10C Rooftop Support with Channel, 8" x 4.8", Rubber/Steel

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    PSF10C
  • Rexel Part Number:

    625067
  • UPC:

    782856843023

Fixed Strut Support, 10" Length, 4.8" High, Material: Polyethylene, Polypropylene & Steel, Finish: Hot-Dip Galvanized.

$ 2,108.04 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # PSF10C

Rexel Part # 625067

UPC 782856843023

UNSPSC 30151609

Length 10 in

Material Steel

Type Rooftop Support

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch