Erico Caddy PSF6C Fixed Strut Support, Height: 4.8", Length: 6", Steel/Polyethylene

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    PSF6C
  • Rexel Part Number:

    665117
  • UPC:

    782856842996

Fixed Strut Support, Height: 4.8 Inch, Length: 6 Inch, Material: Steel/Polyethylene

$ 2,094.99 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # PSF6C

Rexel Part # 665117

UPC 782856842996

UNSPSC 30151609

Length 6 in

Material Steel

Product Height 4.8 in

Type Rooftop Support

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch