Cooper B-Line BA-4-16 Acoustical Tee, Twist Fastener, Stud Length: 5/8", Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    BA-4-16
  • Rexel Part Number:

    50107
  • UPC:

    781011180201

Acoustical Tee, Twist Fastener, Stud Length: 5/8 Inch, Thread: 1/4 x 20, Steel

$ 119.18 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # BA-4-16

Rexel Part # 50107

UPC 781011180201

UNSPSC 39121701

Diameter 1/4 in

Length 5/8 in

Material Steel

Type Twist Fastener

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch