Siemens MLKA3 Panel Board, Lug Kit, 250A, 3PH, CU/AL, 6AWG-350MCM

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    MLKA3
  • Rexel Part Number:

    54210
  • UPC:

    783643271012

Lug Kit, 250 Amp, 3 Phase Service, (1) #6 AWG - 350 Kcmil Cu/Al, for P1, S1/S2, SE, Panel Boards

$ 443.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # MLKA3

Rexel Part # 54210

UPC 783643271012

UNSPSC 39121408

Amps 250

Family / Style MLK

Material CU/AL

Mounting Panel

Poles 3

Range 6

Type Lug Block

Place your Will Call order by clicking the cart button next to the appropriate Branch