Leviton 1N240-11 100A, 1P, Series 1000, Dual Element Meter

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    1N240-11
  • Rexel Part Number:

    312079
  • UPC:

    078477548264

100 Amp, 1-Phase, 120/208/240V AC, 3-Wire, Series 1000, Dual Element Meter, 100:0.1A Ratio, NEMA 1, Surface Mount Enclosure. **Meter Only**

$ 355.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 1N240-11

Rexel Part # 312079

UPC 078477548264

UNSPSC 41113637

Amps 100

IP/NEMA Rating 1

Mounting Surface

Phase 1

Type Submeter

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch