Leviton 1R120-21 200A, 1P, Series 1000, Single Element Meter

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    1R120-21
  • Rexel Part Number:

    239349
  • UPC:

    078477545430

200 Amp, 1-Phase, 120V AC, 2-Wire, Series 1000, Single Element Meter, Line-to-Neutral, 200:0.1A Ratio, NEMA 3R, Surface Mount Enclosure. **Meter Only**

$ 352.69 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 1R120-21

Rexel Part # 239349

UPC 078477545430

UNSPSC 41113637

Amps 200

IP/NEMA Rating 3R

Mounting Surface

Phase 1

Type Submeter

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch