Superior Essex 51-243-68 Category 5 Cable, CMP, 24 AWG, 4 Pair, Yellow

  • Mfr/Brand Name:

    Superior Essex
  • Mfr Number:

    51-243-68
  • Rexel Part Number:

    144067
  • UPC:

4 Pair / 24 AWG, CMP, CAT5e, Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 350MHZ, 300V - Yellow - Reel Length: 1000 ft.

$ 255.08 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1,000

Mfr / Brand Superior Essex

Mfr Part # 51-243-68

Rexel Part # 144067

UPC

UNSPSC 26121639

Color Yellow

Conductors 4-Pair

Gauge 24

Jacket Plenum

Length 1000 ft

Material Copper

Type CAT 5

Volts AC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch