Cooper B-Line 1010SCF Flush Surface Cover, Type 1, 10" x 10", Steel, Gray

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    1010SCF
  • Rexel Part Number:

    560630
  • UPC:

    78205110102

Flush Surface Cover, Type 1, 10 Inch x 10 Inch, Material: Steel, Color: Gray Powder Coat

$ 25.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 1010SCF

Rexel Part # 560630

UPC 78205110102

UNSPSC 39121302

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Enclosure

Product Height 10 in

Product Width 10 in

Size 10 x 10 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch