Cooper B-Line 2424 SCS Replacement Surface Cover, Type 1, 24" x 24", Steel, Gray

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    2424 SCS
  • Rexel Part Number:

    616460
  • UPC:

    782051242256

Replacement Surface Cover, Type 1, 24 Inch x 24 Inch, Material: Steel, Color: Gray Powder Coat

$ 25.49 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 2424 SCS

Rexel Part # 616460

UPC 782051242256

UNSPSC 39121302

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Enclosure

Product Height 24 in

Product Width 24 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch