Panduit CBX1AW-A Multimedia Outlet Housing, Low Profile, Surface, White, 1-Ports

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    CBX1AW-A
  • Rexel Part Number:

    492159
  • UPC:

    07498375372

Mini-Com® 1-Port Low Profile Surface Mount Box Accepts a Single Mini-Com® Module, 0.90 Inch Height x 1.03 Inch Width x 1.89 Inch Length, (22.8 mm x 26.3 mm x 48.1 mm), Artic White

$ 3.40 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # CBX1AW-A

Rexel Part # 492159

UPC 07498375372

UNSPSC 43223301

Color Artic White

Length 1.89 in

Mounting Surface

Product Height 0.90 in

Product Width 1.03 in

Type Housing

Place your Will Call order by clicking the cart button next to the appropriate Branch