Panduit CBX1WH-A Surface Mount Box, Low Profile, 1-Port

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    CBX1WH-A
  • Rexel Part Number:

    256368
  • UPC:

    074983753772

Mini-Com® 1-port low profile surface mount box accepts a single Mini-Com® Module. Color: White. Dimensions: 0.90"H x 1.03"W x 1.89"L (22.8mm x 26.3mm x 48.1mm), White.

$ 3.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # CBX1WH-A

Rexel Part # 256368

UPC 074983753772

UNSPSC 43223301

Color White

Mounting Surface

Type Housing

Place your Will Call order by clicking the cart button next to the appropriate Branch