Panduit CBX2IW-AY Module Housing, Surface Mount, Off White

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    CBX2IW-AY
  • Rexel Part Number:

    256544
  • UPC:

    074983032020

Mini-Com® surface mount box accepts up to two Mini-Com® Modules. Includes built-in removable blank to add a second module. Dimensions: 1.06"H x 1.95"W x 3.65"L (27.0mm x 49.5mm x 92.7mm), Off White.

$ 5.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # CBX2IW-AY

Rexel Part # 256544

UPC 074983032020

UNSPSC 43223301

Color Off White

Mounting Surface

Type Housing

Place your Will Call order by clicking the cart button next to the appropriate Branch