Allen-Bradley 700-SH10JA12 Relay, Solid State, Optocoupler, 10A, 42-265VAC, 80-130VAC Coil

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    700-SH10JA12
  • Rexel Part Number:

    62273
  • UPC:

    66207493542

Relay, Solid State, Optocoupler, Hockey Puck, 10 Amp, at 42 to 265 Volt AC, Output, 80 to 130 Volt AC Coil

$ 29.81 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 700-SH10JA12

Rexel Part # 62273

UPC 66207493542

UNSPSC 39122333

Amps 10

Family / Style 700-SH

Mounting Surface

Type Relay

Volts AC Range 42

Volts DC Control Range 80

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch