Allen-Bradley 700-SH25VZ25 Relay, Solid State, Optocoupler, 50A, 42-530VAC, 80-130VAC Coil

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    700-SH25VZ25
  • Rexel Part Number:

    62305
  • UPC:

    66207306042

Relay, Solid State, Optocoupler, Hockey Puck, 25 Amp, at 42 to 600 Volt AC, Output, 4 to 32 Volt DC Coil

$ 52.87 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 700-SH25VZ25

Rexel Part # 62305

UPC 66207306042

UNSPSC 39122333

Amps 25

Family / Style 700-SH

Mounting Surface

Type Relay

Volts AC Range 42

Volts DC Control Range 4

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch