Allen-Bradley 700-SH50GZ24 Relay, Solid State, Optocoupler, 50A, 24-265VAC, 3-32VDC Coil

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    700-SH50GZ24
  • Rexel Part Number:

    62486
  • UPC:

    66207493546

Relay, Solid State, Optocoupler, Hockey Puck, 50 Amp, at 24 to 265 Volt AC, Output, 3 to 32 Volt DC Coil

$ 45.26 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 700-SH50GZ24

Rexel Part # 62486

UPC 66207493546

UNSPSC 39122333

Amps 50

Family / Style 700-SH

Mounting Surface

Type Relay

Volts AC Range 24

Volts DC Control Range 3

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch