Eaton BRSURGE Breaker, Surge Device, 120/240V, 1-Phase, 2P, BR

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BRSURGE
  • Rexel Part Number:

    116414
  • UPC:

    786676449403

Surge Breaker, Type BR, 2-Pole, 1-Phase, 120/240 VAC, Lead Length: 8 inches (203.2 mm), Includes LED Indicator for Operational Status. This one device will protect your entire downstream electrical system.

$ 234.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BRSURGE

Rexel Part # 116414

UPC 786676449403

UNSPSC 39121634

Length 8 in

Mounting Panel

Phase 1

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch