Eaton CHQSA Breaker, Surge, 120/240V, 1PH, 2P, CHQ Replacement, 480 Joules

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CHQSA
  • Rexel Part Number:

    143673
  • UPC:

    782113099699

Surge Breaker, Type CHQ, 2-Pole, 1-Phase, 120/240V AC, Classified Replacement, Lead Length: 8 inches (203.2 mm). Square D QO Replacement Breaker.

$ 218.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CHQSA

Rexel Part # 143673

UPC 782113099699

UNSPSC 39121610

Family / Style CHQ

Mounting Panel

Phase 1

Poles 2

Type SPD

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch