Siemens QE120 Breaker, 20A, 1P, 120V, 10 kAIC, Type QE GFCI, Equipment Protection

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    QE120
  • Rexel Part Number:

    174072
  • UPC:

    783643229075

20 Amp, 1-Pole, Type QE, Ground-Fault Circuit Interrupter (GFCI), Equipment Protection, 30 mA, 10 kAIC, 120 Volt AC

$ 661.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # QE120

Rexel Part # 174072

UPC 783643229075

UNSPSC 39121616

Amps 20

Family / Style QE

Interrupt Rating AC 10000

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch