Allen-Bradley 4983-DC120-03 Filter, Surge Protective Device, 120VAC, 3A, DIN Rail Mount

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    4983-DC120-03
  • Rexel Part Number:

    18021
  • UPC:

    66207499192

Filter, Surge Protective Device, 120 Volt AC, 3 Amp, Din Rail Mount, 150 AC, Maximum Continous, Operating Voltage

$ 203.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 4983-DC120-03

Rexel Part # 18021

UPC 66207499192

UNSPSC 39121610

Amps 3

Family / Style 4983

Mounting DIN Rail

Type Filter

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch