Sola Hevi-Duty STV25K-10S Surge Protection Device, In-Line, 1PH, 120VAC, 20A, 2P, 25kA

  • Mfr/Brand Name:

    Sola Hevi-Duty
  • Mfr Number:

    STV25K-10S
  • Rexel Part Number:

    178832
  • UPC:

    783472019861

Surge Protection Device, In-Line, 4 Mode, 1-Phase, 120V AC, 20 Amp, 2-Pole, 2-Wire + Ground, 25 kA Peak Surge Current, NEMA 1, DIN Rail Mount.

$ 300.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sola Hevi-Duty

Mfr Part # STV25K-10S

Rexel Part # 178832

UPC 783472019861

UNSPSC 39121610

Amps 20

Family / Style STV

Mounting DIN Rail

Phase 1

Poles 2

Type Surge Protection Device

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch