Leviton 51020-WM Surge Protective Device, 15A, 120VAC, 50/60Hz, 2P, 3W, 1360 Joules

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    51020-WM
  • Rexel Part Number:

    19214
  • UPC:

    078477047378

Surge Protection Device, In-Line, Type 4, 1-Phase, 120V AC, 16 Amp, 2-Pole, 3-Wire, 1360 Joules, NEMA 1, Surface Mount.

$ 237.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 51020-WM

Rexel Part # 19214

UPC 078477047378

UNSPSC 39121610

Amps 16

Mounting Surface

Phase 1

Type SPD

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch