R-K Electronics RCS1A-6 Surge Protection, 1PH, Varistor, 220 Ohms, 120VAC, 6 " Leads

  • Mfr/Brand Name:

    R-K Electronics
  • Mfr Number:

    RCS1A-6
  • Rexel Part Number:

    69326
  • UPC:

    741660003153

Transient Voltage Filter, 1-Phase, 120V AC, 10 Joules, Resistors 220 Ohms, Includes: 6" Stranded Leads.

$ 11.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand R-K Electronics

Mfr Part # RCS1A-6

Rexel Part # 69326

UPC 741660003153

UNSPSC 39121620

Family / Style RS

Length 6 in

Mounting Surface

Phase 1

Size 220 Ohm

Type Surge Protection Device

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch