R-K Electronics RCS2A-18 240V Transient Voltage Suppressor

  • Mfr/Brand Name:

    R-K Electronics
  • Mfr Number:

    RCS2A-18
  • Rexel Part Number:

    64174
  • UPC:

    741660003634

Transient Voltage Filter, 1-Phase, 240V AC, 10 Joules, Resistors 220 Ohms, Includes: 18" Stranded Leads.

$ 8.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand R-K Electronics

Mfr Part # RCS2A-18

Rexel Part # 64174

UPC 741660003634

UNSPSC 39121620

Family / Style RS

Length 18 in

Mounting Surface

Phase 1

Type Surge Protection Device

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch