Intermatic AG2401C3 Surge Protector, 20kAIC, 120/240VAC, 1/2PH, NEMA 4

  • Mfr/Brand Name:

    Intermatic
  • Mfr Number:

    AG2401C3
  • Rexel Part Number:

    167407
  • UPC:

    078275124431

Lightning Arrestor. 120/240V AC, 1-Phase, NEMA 4, Includes: 12 Awg Leads.

$ 86.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Intermatic

Mfr Part # AG2401C3

Rexel Part # 167407

UPC 078275124431

UNSPSC 39121634

Family / Style AG

Interrupt Rating AC 20000

Material Plastic

Mounting Panel

Phase 1

Type Surge Protection Device

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch