Leviton 50240-MSA 200A, 120/240V, Meter Socket Surge Arrester Adapter

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    50240-MSA
  • Rexel Part Number:

    17009
  • UPC:

    078477891346

Surge Protection Device, 4-Jaw Meter Socket Surge Arrester Adapter, Type 1, 120/240V AC, 200 Amp, 2-Pole, 50 kA Peak Surge Current, NEMA 3R, UL 1449 3rd Ed.

$ 284.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 50240-MSA

Rexel Part # 17009

UPC 078477891346

UNSPSC 39121610

Amps 200

IP/NEMA Rating 3R

Mounting Socket

Phase 1

Type SPD

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch