Eaton CHSPCABLE Surge Protection Device, 145VDC, Protects 2 Quad Shield Cables

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CHSPCABLE
  • Rexel Part Number:

    302993
  • UPC:

    786685436906

Surge Protection Device, In-Line Coax, 2 Quad Shield Cables), 10 kA Peak Surge Current, Surface Mount, Quick Connect Design

$ 359.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CHSPCABLE

Rexel Part # 302993

UPC 786685436906

UNSPSC 39121610

IP/NEMA Rating 4

Mounting Panel

Type SPD

Place your Will Call order by clicking the cart button next to the appropriate Branch