Eaton CHSPT1MICRO 120/240V, 1-Phase, 2P, Whole House Surge Protection

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CHSPT1MICRO
  • Rexel Part Number:

    334395
  • UPC:

    786685436845

Surge Protection Device, Type 1, 1-Phase, 120/240V AC, 2-Pole, 3-Wire, Max Surge Current Per Phase: 36 kA, NEMA 4, Panel Mount.

$ 781.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CHSPT1MICRO

Rexel Part # 334395

UPC 786685436845

UNSPSC 39121610

IP/NEMA Rating 4

Mounting Panel

Phase 1

Type SPD

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch