Eaton CHSPT2MICRO Has Been Replaced By Eaton CHSPT2SURGE

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CHSPT2MICRO
  • Rexel Part Number:

    208564
  • UPC:

    786685436869

Surge Protection Device, 4-Mode, Type 2, 1-Phase, 120/240V AC, 2-Pole, 3-Wire, Max Surge Current Per Phase: 36 kA, NEMA 4, Panel Mount. Has Been Replaced By Eaton CHSPT2SURGE - Item #166898.

$ 388.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CHSPT2MICRO

Rexel Part # 208564

UPC 786685436869

UNSPSC 39121610

Family / Style CHS

Interrupt Rating AC 36000

IP/NEMA Rating 4

Mounting Panel

Type Surge Protection Device

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch