Eaton CVX100-208Y C-h Cvx100-208y Surge Protection Device

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CVX100-208Y
  • Rexel Part Number:

    263421
  • UPC:

    786685216263

Surge Protection Device, 4-Mode, Type 1 & 2, 3-Phase Wye, 120/208V AC, Max Surge Current Per Phase: 100 kA, NEMA 4X, Panel Mount.

$ 2,403.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CVX100-208Y

Rexel Part # 263421

UPC 786685216263

UNSPSC 39121610

IP/NEMA Rating 4X

Mounting Panel

Phase 3

Type SPD

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch