Eaton SP1-240S Sp1 Type 1 Spd, 240s

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    SP1-240S
  • Rexel Part Number:

    289218
  • UPC:

    786685448329

Surge Protection Device, 2-Mode, Type 1 & 2, 1-Phase, 120/240V AC, Max Surge Current Per Phase: 50 kA, NEMA 4, Panel Mount.

$ 788.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # SP1-240S

Rexel Part # 289218

UPC 786685448329

UNSPSC 39121610

IP/NEMA Rating 4

Mounting Panel

Phase 1

Type SPD

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch