Intermatic IG1240RC3 Surge Protector, 20 -50kAIC, 120/240VAC, 2PH, NEMA 3R

  • Mfr/Brand Name:

    Intermatic
  • Mfr Number:

    IG1240RC3
  • Rexel Part Number:

    144523
  • UPC:

    078275124394

Surge Protection Device, 6-Mode, Type 1 & 2, 1-Phase, 120/240V AC, 3-Wire + Ground, Max Surge Current Per Phase: 20 kA, NEMA 3R, Panel Mount.

$ 157.55 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Intermatic

Mfr Part # IG1240RC3

Rexel Part # 144523

UPC 078275124394

UNSPSC 39121002

Family / Style IG

Interrupt Rating AC 20000

Material Plastic

Mounting Panel

Phase 2

Type Surge Protection Device

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch