Leviton 8120-GN Surge Protection Device, Replacement Module, 120VAC, Type 2

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    8120-GN
  • Rexel Part Number:

    148891
  • UPC:

    078477824702

Surge Suppresion Replacement Module, 120V AC, Compatible With: 52120-M1, 52120-M2, 52120-CM2, 52120-M2H, 52120-M3, 52120-CM3, 52120-7M3, 52120-7MS, 52120-7C3, 52120-7CS, 52412-DS3, 57120-M3, 57120-CM3 Panels.

$ 60.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 8120-GN

Rexel Part # 148891

UPC 078477824702

UNSPSC 39121610

Type Replacement Part

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch