Square D SSP01BIA16PBQ1 Panel Board, Surge Protection Device, NQ Type, 160kA, 120/240VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    SSP01BIA16PBQ1
  • Rexel Part Number:

    917881
  • UPC:

    785901492306

Panel Board, Surge Protection Device, SurgeLoc, Plug On, NQ Type, 160 kA, 120/240 Volt AC, 1-Phase, 3-Wire with Ground

$ 5,300.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # SSP01BIA16PBQ1

Rexel Part # 917881

UPC 785901492306

UNSPSC 39121101

Family / Style SSP

Interrupt Rating AC 160000

Mounting Panel

Phase 1

Type Panel Board

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch