Leviton 32120-1 120/240V Panel Protector, NEMA 3R

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    32120-1
  • Rexel Part Number:

    16686
  • UPC:

    078477846551

Surge Protection Panel, 4-Mode, Type 2, 1-Phase, 120/240V AC, 2-Wire + Ground, Max Surge Current Per Phase: 80 kA, NEMA 3R, Surface Mount. Includes: Noise Filtering.

$ 613.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 32120-1

Rexel Part # 16686

UPC 078477846551

UNSPSC 39121610

IP/NEMA Rating 3R

Mounting Surface

Phase 1

Type SPD

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch