Leviton 42120-DY3 Surge Protection Device, 120/208VAC, 3P Wye, 220VAC, 3P Delta

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    42120-DY3
  • Rexel Part Number:

    16619
  • UPC:

    078477846582

Surge Protection Panel, 4-Mode, Type 2, 3-Phase WYE/Delta, 120/208V AC, 4-Wire + Ground, Max Surge Current Per Phase: 80 kA, NEMA 3R, Surface Mount. Includes: Noise Filtering.

$ 693.93 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 42120-DY3

Rexel Part # 16619

UPC 078477846582

UNSPSC 39121610

IP/NEMA Rating 3R

Mounting Surface

Phase 3

Type SPD

Volts AC 120

Does this device protect from direct lightning stricks

Asked by: Steven
  • 2017-01-18T10:38CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_16619, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch