Leviton 51120-3 120/208V 4-Mode Panel Protector, NEMA 1

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    51120-3
  • Rexel Part Number:

    17430
  • UPC:

    078477827659

Surge Protection Panel, 3-Mode, Type 2, 3-Phase WYE, 120/208V AC, 4-Wire + Ground, Max Surge Current Per Phase: 50 kA, NEMA 1, Surface Mount.

$ 416.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 51120-3

Rexel Part # 17430

UPC 078477827659

UNSPSC 39121610

IP/NEMA Rating 1

Mounting Surface

Phase 3

Type SPD

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch