Leviton 52120-M3 120/208V Modular Surge Panel Protection, NEMA 12

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    52120-M3
  • Rexel Part Number:

    18229
  • UPC:

    078477851708

Surge Protection Panel, 4-Mode, Type 2, 3-Phase WYE, 120/208V AC, 4-Wire + Ground, Max Surge Current Per Phase: 100 kA, NEMA 12, Surface Mount. Includes: Noise Filtering.

$ 1,379.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 52120-M3

Rexel Part # 18229

UPC 078477851708

UNSPSC 39121610

IP/NEMA Rating 12

Mounting Surface

Phase 3

Type SPD

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch