Allen-Bradley 599-K04 Contactor, Surge Suppressor, Size 0-5, 12-120VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    599-K04
  • Rexel Part Number:

    71193
  • UPC:

    66207253040

Contactor, Surge Suppressor, Size 0 - 5, 12 - 120 Volt AC

$ 59.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 599-K04

Rexel Part # 71193

UPC 66207253040

UNSPSC 39121610

Family / Style 599

Mounting Coil

Size 0

Type Contactor

Volts AC Range 12

Place your Will Call order by clicking the cart button next to the appropriate Branch