Eaton C320AS1 Surge Protector, Transient Voltage, 120VAC, NEMA 3-5, 100-300A

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    C320AS1
  • Rexel Part Number:

    79859
  • UPC:

    782113275338

Surge Protector, Transient Suppressor, 120 Volt AC Coil Voltage, NEMA Size 3 - 5, 100 - 300 Amp, IEC Size L - S For Freedom Type Starters And Contactors

$ 170.72 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # C320AS1

Rexel Part # 79859

UPC 782113275338

UNSPSC 39121529

Amps Range 100 - 300

Family / Style C320

Mounting Device

Size 3

Type Surge Protector

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch