Allied Moulded SB-1H Switch/Outlet Box, 1-Gang, Adjustable, Depth: 3-9/16", Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    SB-1H
  • Rexel Part Number:

    405668
  • UPC:

    085339945031

1-Gang, Adjustable, Switch/Outlet Box, Non-Metallic, Depth: 3-9/16". Cubic Inches: 23". Mount: Horizontal.

$ 246.79 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # SB-1H

Rexel Part # 405668

UPC 085339945031

UNSPSC 39121308

Cubic Inches 23 in

Gangs 1

Material Non-Metallic

Mounting Adjustable

Product Depth 3 9/16 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch