Allied Moulded SB-3 Switch/Outlet Box, 3-Gang, Adjustable

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    SB-3
  • Rexel Part Number:

    104586
  • UPC:

    085339945024

3-Gang, Adjustable, Switch/Outlet Box, Non-Metallic, Depth: 3-9/16". Cubic Inches: 61".

$ 472.56 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # SB-3

Rexel Part # 104586

UPC 085339945024

UNSPSC 39121308

Cubic Inches 61 in

Gangs 3

Material Non-Metallic

Mounting Adjustable

Product Depth 3 9/16 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch