Arlington FA104 Switch/Outlet Box, 4-Gang, Adjustable, Depth: 3-9/16", Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    FA104
  • Rexel Part Number:

    205232
  • UPC:

    018997042446

4-Gang, Adjustable, Switch/Outlet Box, Non-Metallic, Depth: 3-1/2 Inch. Cubic Inches: 87.0 Inch.

$ 867.99 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # FA104

Rexel Part # 205232

UPC 018997042446

UNSPSC 39121308

Cubic Inches 87 in

Gangs 4

Material Non-Metallic

Mounting Adjustable

Product Depth 3 1/2 in

Type Adjustable

Place your Will Call order by clicking the cart button next to the appropriate Branch