Pass & Seymour S44-35-SAC 4" Square Box with Bracket, Depth: 2.375, Non-Metallic

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    S44-35-SAC
  • Rexel Part Number:

    207876
  • UPC:

    78500720739

4 Inch Square Box with Bracket, Depth: 2.375 Inch, Cubic Inches: 35, Threaded Mounting Holes For Wood/Steel Stud, (3) Auto Clamps, (2) #8 Mounting Screws, Non-Metallic

$ 523.60 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # S44-35-SAC

Rexel Part # 207876

UPC 78500720739

UNSPSC 39121308

Cubic Inches 35 in

Gangs 1

Material PVC

Mounting Adjustable

Product Depth 2 3/8 in

Type Switch Box

Place your Will Call order by clicking the cart button next to the appropriate Branch