Allied Moulded P-116OW Switch/Outlet Box, 1-Gang, 2-5/8" Deep, New/Old Work, Non-Metallic

  • Mfr/Brand Name:

    Allied Moulded
  • Mfr Number:

    P-116OW
  • Rexel Part Number:

    357742
  • UPC:

    085339249153

1-Gang, Screw-On, New/Old Work, Switch/Outlet Box, Non-Metallic, Depth: 2-5/8". Cubic Inches: 16". Includes; Ears, Clamps.

$ 205.80 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Allied Moulded

Mfr Part # P-116OW

Rexel Part # 357742

UPC 085339249153

UNSPSC 39121308

Cubic Inches 16 in

Gangs 1

Material Non-Metallic

Mounting Old Work

Product Depth 2 5/8 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch