Arlington F102 Switch/Outlet Box, 2-Gang, 3-1/2" Deep, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    F102
  • Rexel Part Number:

    13061
  • UPC:

    018997436405

2-Gang, Screw-On, New/Old Work, Switch/Outlet Box, Non-Metallic, Depth: 3-1/2". Cubic Inches: 42".

$ 298.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # F102

Rexel Part # 13061

UPC 018997436405

UNSPSC 39121308

Cubic Inches 42 in

Gangs 2

Material Non-Metallic

Mounting Old Work

Product Depth 3 1/2 in

Type New Work

Place your Will Call order by clicking the cart button next to the appropriate Branch